Zoro Homepage

Spiral Flute Tap, 1-3/4"-5, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302503501

  • Zoro # G9277466


product price: $889.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-5
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302503501
Zoro #
G9277466
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/4"-5
Overall Length
220.00mm
Shank Dia.
1.430"
Tap Dimension Type
Inch
Thread Length
3-3/16"
Tap Size
1-3/4"
Thread Size
1-3/4"-5
Shank Length
7 1/32 in
75% Thread Drill Size
1.5551
Square Size
1.0720 in
Drill Bit Size
1.5422 in, 1.5551 in, 1.5681 in, 1.5811 in, 1.5941 in
Tap Length Standard
DIN
65% Thread Drill Size
1.5811 in
Size
1-3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Series
13025
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Thread Standard
UNC
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Class of Fit
2B
Material Grade - Machining
13025
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
45 Degrees
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Threads per Inch
5
Thread Limit
2B
Primary Material Application ISO Code
K, P
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-5, UNC, Overall Length 8 21/32 in, High Speed Steel, Black Oxide, Thread Length 1 19/32 in, 75 Percent Thread Drill Size 1.5551, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.