Zoro Homepage

Spiral Flute Tap, 1-3/4"-8, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302502201

  • Zoro # G9277344


product price: $884.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502201
Zoro #
G9277344
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/4"-8
Overall Length
200.00mm
Tap Dimension Type
Inch
Tap Size
1-3/4"
Thread Length
3-3/16"
Shank Dia.
1.430"
75% Thread Drill Size
1.6282
Drill Bit Size
1.6201 in, 1.6282 in, 1.6363 in, 1.6445 in, 1.6526 in
Tap Length Standard
DIN
65% Thread Drill Size
1.6445 in
Shank Length
4 11/32 in
Thread Size
1-3/4"-8
Square Size
1.0720 in
Size
1-3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Cutting Direction - Machining
Right Hand
Series
13025
Tap Shank Standard
ANSI
Extended Neck
Yes
Coolant Fed
Coolant Through
Class of Fit
2B
Measurement System
Fractional Inch
Threads per Inch
8
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Thread Standard
UNC
Secondary Material Application ISO Code
M
Thread Limit
2B
Primary Material Application ISO Code
K, P
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application
Stainless Steel
Material Grade - Machining
13025
Helix Angle
45 Degrees
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.6282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.