Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/4"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301402201

  • Zoro # G9276321


product price: $797.17
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301402201
Zoro #
G9276321
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/4"-8
Overall Length
200.00mm
Shank Dia.
1.430"
Tap Size
1-3/4"
Tap Dimension Type
Inch
Thread Length
3-3/16"
Drill Bit Size
1.6201 in, 1.6282 in, 1.6363 in, 1.6445 in, 1.6526 in
Shank Length
4 11/32 in
65% Thread Drill Size
1.6445 in
Tap Length Standard
DIN
Thread Size
1-3/4"-8
75% Thread Drill Size
1.6282
Square Size
1.0720 in
Size
1-3/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13014
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Extended Neck
Yes
Material Grade - Machining
16500
Thread Limit
2B
Threads per Inch
8
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Features
Horizontal Taps
Class of Fit
2B
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Helix Angle
15 Degrees
List Number
13014
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/4 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.6282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.