Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302403901

  • Zoro # G9276827


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403901
Zoro #
G9276827
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Shank Dia.
1.108"
Thread Length
3"
Overall Length
6-11/16"
Tap Dimension Type
Inch
Tap Size
1-3/8"
65% Thread Drill Size
1.3046 in
Square Size
0.8310 in
Tap Length Standard
DIN
75% Thread Drill Size
1.2938
Thread Size
1-3/8"-12
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
Shank Length
3 15/16 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Series
13024
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Secondary Material Application ISO Code
M
Threads per Inch
12
Material Grade - Machining
13024
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Thread Standard
UNF
Class of Fit
2B
Primary Material Application
Cast Iron, Steel
Thread Limit
2B
Secondary Material Application
Stainless Steel
Extended Neck
Yes
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2938, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.