Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-12, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302503901

  • Zoro # G9277502


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302503901
Zoro #
G9277502
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Overall Length
200.00mm
Shank Dia.
1.108"
Tap Dimension Type
Inch
Tap Size
1-3/8"
Thread Length
3"
Square Size
0.8310 in
Thread Size
1-3/8"-12
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
Tap Length Standard
DIN
65% Thread Drill Size
1.3046 in
75% Thread Drill Size
1.2938
Shank Length
3 15/16 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Series
13025
Cutting Direction - Machining
Right Hand
Tap Shank Standard
ANSI
Thread Standard
UNF
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Measurement System
Fractional Inch
Threads per Inch
12
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
13025
Thread Limit
2B
Class of Fit
2B
Helix Angle
45 Degrees
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2938, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.