Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-12, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301403901

  • Zoro # G9276486


product price: $331.78
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301403901
Zoro #
G9276486
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Shank Dia.
1.108"
Tap Dimension Type
Inch
Thread Length
3"
Overall Length
6-11/16"
Tap Size
1-3/8"
Square Size
0.8310 in
65% Thread Drill Size
1.3046 in
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
Thread Size
1-3/8"-12
75% Thread Drill Size
1.2938
Shank Length
3 15/16 in
Tap Length Standard
DIN
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Material
High Speed Steel
Series
13014
Cutting Direction - Machining
Right Hand
Thread Standard
UNF
Threads per Inch
12
Primary Material Application ISO Code
K, P
Helix Angle
15 Degrees
Thread Limit
2B
Secondary Material Application
Stainless Steel
Material Grade - Machining
16500
Extended Neck
Yes
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Class of Fit
2B
Features
Horizontal Taps
Coolant Fed
Non-Coolant Through
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2938, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.