Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-12, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301503401

  • Zoro # G9277125


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-12
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301503401
Zoro #
G9277125
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-12
Tap Dimension Type
Inch
Shank Dia.
1.108"
Thread Length
3"
Tap Size
1-3/8"
Overall Length
6-11/16"
Drill Bit Size
1.2884 in, 1.2938 in, 1.2992 in, 1.3046 in, 1.3101 in
75% Thread Drill Size
1.2938
Thread Size
1-3/8"-12
Square Size
0.8310 in
Shank Length
3 15/16 in
Tap Length Standard
DIN
65% Thread Drill Size
1.3046 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13015
Thread Limit
2B
Measurement System
Fractional Inch
Primary Material Application
Cast Iron, Steel
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Extended Neck
Yes
Helix Angle
45 Degrees
Primary Material Application ISO Code
K, P
Class of Fit
2B
Material Grade - Machining
13015
Tap Shank Standard
ANSI
Threads per Inch
12
Coolant Fed
Non-Coolant Through
Thread Standard
UNF
Secondary Material Application
Stainless Steel
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-12, UNF, Overall Length 6 11/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2938, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.