Zoro Homepage

Spiral Flute Tap, 1-3/8"-6, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1301401501

  • Zoro # G9276276


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-6
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301401501
Zoro #
G9276276
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-6
Shank Dia.
1.108"
Tap Size
1-3/8"
Thread Length
3"
Overall Length
200.00mm
Tap Dimension Type
Inch
Square Size
0.8310 in
75% Thread Drill Size
1.2126
Drill Bit Size
1.2018 in, 1.2126 in, 1.2235 in, 1.2343 in, 1.2451 in
Thread Size
1-3/8"-6
Shank Length
6 17/32 in
Tap Length Standard
DIN
65% Thread Drill Size
1.2343 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Series
13014
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
K, P
Class of Fit
2B
Material Grade - Machining
16500
Helix Angle
15 Degrees
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Standard
UNC
Thread Limit
2B
Features
Horizontal Taps
Primary Material Application
Cast Iron, Steel
Secondary Material Application
Stainless Steel
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Threads per Inch
6
Tap Shank Standard
ANSI
Secondary Material Application ISO Code
M
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2126, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.