Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-6, Modified Bottoming, UNC, 5 Flutes, Oxide

  • Mfr # 1302401501

  • Zoro # G9276617


product price: $489.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-6
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1302401501
Zoro #
G9276617
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-6
Thread Length
3"
Tap Dimension Type
Inch
Shank Dia.
1.108"
Overall Length
200.00mm
Tap Size
1-3/8"
Tap Length Standard
DIN
Drill Bit Size
1.2018 in, 1.2126 in, 1.2235 in, 1.2343 in, 1.2451 in
Thread Size
1-3/8"-6
Shank Length
6 17/32 in
Square Size
0.8310 in
75% Thread Drill Size
1.2126
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Standards
DIN
Series
13024
Cutting Direction - Machining
Right Hand
Secondary Material Application
Stainless Steel
Threads per Inch
6
Material Grade - Machining
13024
Primary Material Application ISO Code
K, P
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Thread Standard
UNC
Extended Neck
Yes
Tap Shank Standard
DIN
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees
Thread Limit
2B
Shank Type - Machining
Straight
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Class of Fit
2B
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-6, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2126, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.