Zoro Homepage

Spiral Flute Tap, 1-3/8"-8, Modified Bottoming, 4 Flutes, UNF

  • Mfr # 2248201

  • Zoro # G9275822


product price: $552.99
/ea
Free Shipping & Returns

Key Features

Overall Length
200.00mm
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
1.108"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2248201
Zoro #
G9275822
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
200.00mm
Shank Dia.
1.108"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
Tap Thread Size
1-3/8"-8
Thread Length
3"
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
65% Thread Drill Size
1.2695 in
Square Size
0.8310 in
75% Thread Drill Size
1.2532
Tap Length Standard
DIN
Shank Length
3 5/16 in
Thread Size
1-3/8"-8
Size
1-3/8

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Pieces
1
List Number
220
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Standards
DIN
Series
220
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Extended Neck
Yes
Material Grade - Machining
220, Vanadium High Speed Steel
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Thread Limit
Not Rated
Helix Angle
45 Degrees
Features
DIN, HSSE, Spiral Flute, Steam Oxide Surface Treatment
Secondary Material Application ISO Code
H, K, M, P
Threads per Inch
8
Tap Shank Standard
DIN
Thread Standard
UNC
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Primary Material Application
Steel
Shank Type - Machining
Straight
Class of Fit
2B

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, 8UN, Overall Length 7 7/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 21/64 in, 75 Percent Thread Drill Size 1.2532, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.