Zoro Homepage

Spiral Flute Tap, 1-3/8"-8, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301401701

  • Zoro # G9276285


product price: $344.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301401701
Zoro #
G9276285
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-8
Thread Length
3"
Tap Size
1-3/8"
Shank Dia.
1.108"
Overall Length
200.00mm
Tap Dimension Type
Inch
65% Thread Drill Size
1.2695 in
75% Thread Drill Size
1.2532
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
Tap Length Standard
DIN
Shank Length
5 3/32 in
Square Size
0.8310 in
Thread Size
1-3/8"-8
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Series
13014
Cutting Direction - Machining
Right Hand
Threads per Inch
8
Secondary Material Application
Stainless Steel
Features
Horizontal Taps
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Thread Limit
2B
Helix Angle
15 Degrees
Thread Standard
UNC
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16500
Primary Material Application ISO Code
K, P
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2532, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.