Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-3/8"-8, Modified Bottoming, UNF, 5 Flutes, Oxide

  • Mfr # 1301501701

  • Zoro # G9276967


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-3/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301501701
Zoro #
G9276967
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-3/8"-8
Thread Length
3"
Tap Size
1-3/8"
Tap Dimension Type
Inch
Shank Dia.
1.108"
Overall Length
200.00mm
65% Thread Drill Size
1.2695 in
Thread Size
1-3/8"-8
Square Size
0.8310 in
Tap Length Standard
DIN
75% Thread Drill Size
1.2532
Drill Bit Size
1.2451 in, 1.2532 in, 1.2613 in, 1.2695 in, 1.2776 in
Shank Length
5 3/32 in
Size
1-3/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
5
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Series
13015
Cutting Direction - Machining
Right Hand
Features
Vertical Taps
Secondary Material Application ISO Code
M
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Thread Standard
UNC
Helix Angle
45 Degrees
Threads per Inch
8
Material Grade - Machining
16500
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Thread Limit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Class of Fit
2B
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 3/8 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.2532, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.