Zoro Homepage

Spiral Flute Tap, 1-5/8"-8, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302502101

  • Zoro # G9277335


product price: $694.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-5/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302502101
Zoro #
G9277335
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-5/8"-8
Shank Dia.
1.305"
Thread Length
3-3/16"
Tap Dimension Type
Inch
Overall Length
200.00mm
Tap Size
1-5/8"
65% Thread Drill Size
1.5195 in
Shank Length
4 19/32 in
Square Size
0.9790 in
Tap Length Standard
DIN
Thread Size
1-5/8"-8
Drill Bit Size
1.4951 in, 1.5032 in, 1.5113 in, 1.5195 in, 1.5276 in
75% Thread Drill Size
1.5032
Size
1-5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Style
Spiral Flute
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Material
High Speed Steel
Series
13025
Cutting Direction - Machining
Right Hand
Extended Neck
Yes
Helix Angle
45 Degrees
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Measurement System
Fractional Inch
Class of Fit
2B
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Threads per Inch
8
Secondary Material Application ISO Code
M
Material Grade - Machining
13025
Primary Material Application ISO Code
K, P
Thread Limit
2B
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Coolant Fed
Coolant Through
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 5/8 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.5032, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.