Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-5/8"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301402101

  • Zoro # G9276312


product price: $608.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-5/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301402101
Zoro #
G9276312
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-5/8"-8
Tap Size
1-5/8"
Thread Length
3-3/16"
Shank Dia.
1.305"
Tap Dimension Type
Inch
Overall Length
200.00mm
Tap Length Standard
DIN
Thread Size
1-5/8"-8
75% Thread Drill Size
1.5032
Shank Length
4 19/32 in
65% Thread Drill Size
1.5195 in
Square Size
0.9790 in
Drill Bit Size
1.4951 in, 1.5032 in, 1.5113 in, 1.5195 in, 1.5276 in
Size
1-5/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Tap Material
High Speed Steel
Series
13014
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Helix Angle
15 Degrees
Primary Material Application
Cast Iron, Steel
Shank Type - Machining
Straight
Primary Material Application ISO Code
K, P
Features
Horizontal Taps
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Material Grade - Machining
16500
Measurement System
Fractional Inch
Thread Limit
2B
Tap Shank Standard
ANSI
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Threads per Inch
8
Secondary Material Application ISO Code
M
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 1 5/8 In.-8, UNC, Overall Length 7 7/8 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.5032, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.