Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-7/8"-8, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302502301

  • Zoro # G9277353


product price: $1,024.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-7/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1302502301
Zoro #
G9277353
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-7/8"-8
Shank Dia.
1.519"
Tap Dimension Type
Inch
Overall Length
225.00mm
Thread Length
3-9/16"
Tap Size
1-7/8"
Shank Length
5 3/32 in
75% Thread Drill Size
1.7532
Tap Length Standard
DIN
Thread Size
1-7/8"-8
65% Thread Drill Size
1.7695 in
Drill Bit Size
1.7451 in, 1.7532 in, 1.7613 in, 1.7695 in, 1.7776 in
Square Size
1.1380 in
Size
1-7/8
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Cutting Direction - Machining
Right Hand
Series
13025
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Secondary Material Application
Stainless Steel
Threads per Inch
8
Measurement System
Fractional Inch
Extended Neck
Yes
Class of Fit
2B
Material Grade - Machining
13025
Secondary Material Application ISO Code
M
Thread Standard
UNC
Tap Shank Standard
ANSI
Thread Limit
2B
Coolant Fed
Coolant Through
Primary Material Application ISO Code
K, P
Helix Angle
45 Degrees
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 1 7/8 In.-8, UNC, Overall Length 8 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.7532, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.