Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1-7/8"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301502301

  • Zoro # G9277012


product price: $1,035.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1-7/8"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301502301
Zoro #
G9277012
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1-7/8"-8
Overall Length
225.00mm
Thread Length
3-9/16"
Shank Dia.
1.519"
Tap Size
1-7/8"
Tap Dimension Type
Inch
Pitch Diameter Limit
Not Rated
65% Thread Drill Size
1.7695 in
Square Size
1.1380 in
Tap Length Standard
DIN
Shank Length
5 3/32 in
Thread Size
1-7/8"-8
75% Thread Drill Size
1.7532
Drill Bit Size
1.7451 in, 1.7532 in, 1.7613 in, 1.7695 in, 1.7776 in
Size
1-7/8

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Grouping
Tap
Number of Pieces
1
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
List Number
13015
Cutting Direction - Machining
Right Hand
Series
13015
Primary Material Application ISO Code
K, P
Thread Limit
2B
Material Grade - Machining
13015
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
Measurement System
Fractional Inch
Shank Type - Machining
Straight
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Threads per Inch
8
Tap Shank Standard
ANSI
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1 7/8 In.-8, UNC, Overall Length 8 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 1.7532, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.