Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650505208

  • Zoro # G1428958


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/32 in
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
51/64 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650505208
Zoro #
G1428958
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 9/32 in
Shank Dia.
51/64 in
Tap Size
1"
75% Thread Drill Size
22.25
Thread Size
1"-8
Tap Length Standard
DIN
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
65% Thread Drill Size
57/64 in
Shank Length
3 1/4 in
Square Size
0.6000 in
Tap Thread Size
1"-8
Thread Length
1 1/4 in
55% Thread Drill Size
29/32 in
Size
1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Thread Limit
H6
Standards
ANSI, DIN
Material Grade - Machining
16505, VC-10
Coolant Fed
Non-Coolant Through
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Tap Shank Standard
DIN
Thread Standard
UNC
Cutting Direction - Machining
Right Hand
Helix Angle
Variable
Extended Neck
Yes
Shank Type - Machining
Straight
Tap Finish
TiCN
Thread Direction
Right Hand
Primary Material Application ISO Code
H, M, P
Secondary Material Application
Aluminum, Cast Iron, Steel
Measurement System
Fractional Inch
Threads per Inch
8
Secondary Material Application ISO Code
K, N, P
Series
16505

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Powdered Metal, V, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25, Thread Limit H6, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.