Zoro Homepage

Spiral Flute Tap, 1"-8, Modified Bottom, Semi-Bottom, 4 Flutes

  • Mfr # 1650505308

  • Zoro # G1429000


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Overall Length
6 9/32 in
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
51/64 in
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1650505308
Zoro #
G1429000
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
6 9/32 in
Shank Dia.
51/64 in
Tap Size
1"
75% Thread Drill Size
22.25
Thread Length
1 1/4 in
Tap Length Standard
DIN
Tap Thread Size
1"-8
Thread Size
1"-8
Shank Length
3 1/4 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
65% Thread Drill Size
57/64 in
Square Size
0.6000 in
55% Thread Drill Size
29/32 in
Size
1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming, Semi-Bottoming
Material Grade - Machining
16505, VC-10
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Helix Angle
Variable
Tap Finish
TiCN
Threads per Inch
8
Primary Material Application ISO Code
H, M, P
Measurement System
Fractional Inch
Standards
ANSI, DIN
Thread Direction
Right Hand
Series
16505
Secondary Material Application
Aluminum, Cast Iron, Steel
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Secondary Material Application ISO Code
K, N, P
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Thread Limit
H4
Extended Neck
Yes

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Powdered Metal, V, Thread Length 1 1/4 in, 75 Percent Thread Drill Size 22.25, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.