Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-8, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 1711301

  • Zoro # G9272462


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5-1/8"
Number of Flutes
4
Tap Material
Powdered Metal
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1711301
Zoro #
G9272462
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
5-1/8"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Thread Length
2-1/2"
Tap Thread Size
1"-8
65% Thread Drill Size
13/16 in
75% Thread Drill Size
20.40
Thread Size
7/8"-14
Drill Bit Size
0.8008 in, 0.8054 in, 0.8101 in, 0.8147 in, 0.8193 in
Square Size
0.5220 in
Shank Length
2 in
55% Thread Drill Size
20.90 mm
Size
1
Pitch Diameter Limit
H5

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
Powdered Metal
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Standards
ANSI
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Cutting Direction - Machining
Right Hand
Series
313NI
Primary Material Application
Nickel, Titanium
Secondary Material Application ISO Code
H, M, S3
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Extended Neck
Yes
Material Grade - Machining
313Ni
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Fractional Inch
Primary Material Application ISO Code
S
Threads per Inch
14
Thread Limit
H5
Helix Angle
10 Degrees
Thread Standard
UNF
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 7/8 In.-14, UNF, Overall Length 4 11/16 in, Powdered Metal, Black Oxide, Thread Length 57/64 in, 75 Percent Thread Drill Size 20.40, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.