Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1"-8, Modified Bottoming, 4 Flutes, UNC

  • Mfr # 2244401

  • Zoro # G2656927


product price: $259.27
/ea
Free Shipping & Returns

Key Features

Overall Length
6-21/64"
Number of Flutes
4
Tap Material
High Speed Steel
Shank Dia.
0.800"
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2244401
Zoro #
G2656927
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
6-21/64"
Shank Dia.
0.800"
Tap Size
1"
Tap Dimension Type
Inch
Tap Thread Size
1"-8
Pitch Diameter Limit
Not Rated
Thread Length
2-1/2"
Shank Length
2 23/32 in
Square Size
0.6000 in
Thread Size
1"-8
Tap Length Standard
DIN
75% Thread Drill Size
22.25
55% Thread Drill Size
29/32 in
65% Thread Drill Size
57/64 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Size
1

Details

Item
Spiral Flute Tap
Number of Flutes
4
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
List Number
220
Tap Finish
Oxide
Tap Thread Type
UNC
Standards
DIN
Thread Direction
Right Hand
Number of Pieces
1
Tap Grouping
Tap
Series
220
Cutting Direction - Machining
Right Hand
Tap Shank Standard
DIN
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
P
Helix Angle
45 Degrees
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNC
Material Grade - Machining
220, Vanadium High Speed Steel
Thread Limit
Not Rated
Threads per Inch
8
Extended Neck
Yes
Measurement System
Fractional Inch
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Class of Fit
2B
Primary Material Application
Steel
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, Vanadium High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.