Zoro Homepage

Spiral Flute Tap, 1"-8, Modified Bottoming, UNF, 4 Flutes, Oxide

  • Mfr # 1302400701

  • Zoro # G9276565


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
1"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302400701
Zoro #
G9276565
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
1"-8
Tap Dimension Type
Inch
Tap Size
1"
Thread Length
2-1/2"
Overall Length
6-19/64"
Shank Dia.
0.800"
75% Thread Drill Size
22.25
Tap Length Standard
DIN
65% Thread Drill Size
57/64 in
55% Thread Drill Size
29/32 in
Drill Bit Size
0.8701 in, 0.8782 in, 0.8863 in, 0.8945 in, 0.9026 in
Square Size
0.6000 in
Thread Size
1"-8
Shank Length
5 9/32 in
Size
1
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
4
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Grouping
Tap
Tap Material
High Speed Steel
Standards
DIN
Cutting Direction - Machining
Right Hand
Series
13024
Secondary Material Application
Stainless Steel
Thread Limit
2B
Thread Standard
UNC
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Tap Shank Standard
DIN
Measurement System
Fractional Inch
Extended Neck
Yes
Helix Angle
15 Degrees
Secondary Material Application ISO Code
M
Threads per Inch
8
Primary Material Application ISO Code
K, P
Material Grade - Machining
13024
Shank Type - Machining
Straight
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 1 In.-8, UNC, Overall Length 6 19/64 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 22.25, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.