Zoro Homepage

Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, Bright

  • Mfr # 1297100

  • Zoro # G9241714


product price: $42.19
/ea

Key Features

Shank Dia.
0.152"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297100
Zoro #
G9241714
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.152"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
4"
Thread Length
7/8"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
65% Thread Drill Size
#23
55% Thread Drill Size
#21
Tap Length Standard
ANSI
Shank Length
3 1/8 in
Thread Size
#10-24
75% Thread Drill Size
#25
Square Size
0.1510 in
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Standards
ANSI
List Number
918
Tap Thread Type
UNC
Number of Pieces
1
Tap Grouping
Tap
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
918
Secondary Material Application ISO Code
K, N, P
Threads per Inch
24
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Extended Shank
Yes
Primary Material Application
All Materials
Material Grade - Machining
918
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Type
Spiral Flute
Primary Material Application ISO Code
H, K, M, N, O, P, S
Measurement System
Pipe
Thread Limit
H3
Tap Shank Standard
ANSI
Thread Standard
UNC
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 4 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.