Zoro Homepage

Spiral Flute Tap, #10-24, Bottoming, UNC, 3 Flutes, Bright

  • Mfr # 1297300

  • Zoro # G9281937


product price: $51.19
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297300
Zoro #
G9281937
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Pitch Diameter Limit
H3
Tap Thread Size
#10-24
Tap Length Standard
ANSI
75% Thread Drill Size
#25
Shank Length
5 1/8 in
Thread Size
#10-24
55% Thread Drill Size
#21
Square Size
0.1510 in
65% Thread Drill Size
#23
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Standards
ANSI
List Number
918
Tap Grouping
Tap
Tap Thread Type
UNC
Number of Pieces
1
Tap Finish
Bright
Cutting Direction - Machining
Right Hand
Series
918
Secondary Material Application ISO Code
K, N, P
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Standard
UNC
Tap Shank Standard
ANSI
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Shank
Yes
Tap Type
Spiral Flute
Material Grade - Machining
918
Threads per Inch
24
Thread Limit
H3
Measurement System
Pipe
Primary Material Application
All Materials
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 24

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.