Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Spiral Flute Tap, Bottoming, 3 136601

Spiral Flute Tap, Bottoming, 3 (Discontinued)

  • Mfr # 136601
  • Zoro # G5723514
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
136601
Zoro #
G5723514
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
#10-24
Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Thread Size
#10-24
Square Size
0.1520 in
Shank Length
1 1/2 in
Drill Bit Size
0.1467 in, 0.1494 in, 0.1521 in, 0.1548 in, 0.1575 in
75% Thread Drill Size
#25
Size
#10
Pitch Diameter Limit
H2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Thread Type
UNC
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Tap Finish
Oxide
Number of Flutes
3
Tap Grouping
Tap
Thread Direction
Right Hand
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
303
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Thread Limit
H2
Shank Type - Machining
Straight
Helix Angle
45 Degrees
Thread Standard
UNC
Primary Material Application ISO Code
M, P1
Tap Shank Standard
ANSI
Primary Material Application
Stainless Steel, Steel
Threads per Inch
24
Measurement System
Pipe
Thread Limit / Class of Fit
H2
Number of Pieces
1
List Number
303

Description

Spiral Flute Tap, Thread Size #10-24, UNC, Overall Length 2 11/32 in, High Speed Steel, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #25, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.