Zoro Homepage

Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # 1767301

  • Zoro # G3507707


product price: $81.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1767301
Zoro #
G3507707
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
1-5/16"
Tap Thread Size
#10-24
Pitch Diameter Limit
H3
65% Thread Drill Size
#23
Square Size
0.1520 in
Shank Length
4 11/16 in
Thread Size
#10-24
55% Thread Drill Size
#21
Tap Length Standard
ANSI
75% Thread Drill Size
#25
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Number of Pieces
1
Tap Finish
Oxide
Standards
ANSI
List Number
398
Tap Thread Type
UNC
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
398
Extended Shank
Yes
Extended Neck
Yes
Primary Material Application ISO Code
M, P
Thread Limit
H3
Material Grade - Machining
398
Threads per Inch
24
Tap Type
Spiral Flute
Primary Material Application
Stainless Steel, Steel
Thread Standard
UNC
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Helix Angle
30 Degrees

Description

Extension Tap, Thread Size #10-24, UNC, Overall Length 6 in, Vanadium High Speed Steel, Black Oxide, Right Hand, 24

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.