Zoro Homepage

Spiral Flute Tap, #10-32, Bottoming, UNF, 3 Flutes, Bright

  • Mfr # 1297700

  • Zoro # G9281955


product price: $51.69
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297700
Zoro #
G9281955
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1510 in
55% Thread Drill Size
4.25 mm
65% Thread Drill Size
4.15 mm
Thread Size
#10-32
Tap Length Standard
ANSI
Shank Length
5 1/8 in
75% Thread Drill Size
#21
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
Tap Finish
Bright
Tap Thread Type
UNF
Number of Pieces
1
List Number
918
Standards
ANSI
Cutting Direction - Machining
Right Hand
Series
918
Primary Material Application
All Materials
Thread Standard
UNF
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Extended Shank
Yes
Tap Shank Standard
ANSI
Thread Limit
H3
Threads per Inch
32
Secondary Material Application ISO Code
K, N, P
Material Grade - Machining
918
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Tap Type
Spiral Flute
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.