Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 10"-32, H3, 3RX

  • Mfr # 0142501

  • Zoro # G7636820


product price: $37.89
/ea

Key Features

Tap Thread Size
10"-32
Number of Flutes
4
List Number
313
Thread Direction
Right Hand
Tap Style
Spiral Flute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0142501
Zoro #
G7636820
UPC #
-
Country of Origin
Brazil

Dimensions

Tap Thread Size
10"-32

Details

Item
Spiral Flute Tap
Number of Flutes
4
List Number
313
Thread Direction
Right Hand
Tap Style
Spiral Flute
Series
EXOTAP(R) VC-10

Description

Spiral Flute Tap, Thread Direction Right Hand

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.