Zoro Homepage

Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 0 Flutes, V

  • Mfr # 1652501308

  • Zoro # G0221958


product price: $59.29
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
Tap Material
Powdered Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1652501308
Zoro #
G0221958
UPC #
-
Country of Origin
Japan

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
5.910"
Thread Length
1-1/4"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Shank Length
4 59/64 in
Square Size
0.1520 in
Thread Size
#10-32
75% Thread Drill Size
#21
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Thread Direction
Right Hand
Number of Flutes
0
List Number
16525
Tap Finish
V
Tap Thread Type
UNF
Number of Pieces
1
Series
16525
Cutting Direction - Machining
Right Hand
Threads per Inch
32
Secondary Material Application
Aluminum, Cast Iron, Die Steel
Measurement System
Pipe
Secondary Material Application ISO Code
K, N, P
Tap Type
Spiral Flute
Primary Material Application ISO Code
H, M, P
Coolant Fed
Non-Coolant Through
Material Grade - Machining
16525
Extended Shank
Yes
Extended Neck
Yes
Thread Limit
H3
Primary Material Application
Hardened Steel, Stainless Steel, Steel
Thread Standard
UNF
Helix Angle
Variable

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 5 29/32 in, Powdered Metal, V, Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.