Zoro Homepage

Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1732508

  • Zoro # G3451122


product price: $33.59
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1732508
Zoro #
G3451122
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
65% Thread Drill Size
4.15 mm
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
55% Thread Drill Size
4.25 mm
Thread Size
#10-32
Square Size
0.1520 in
Shank Length
1 1/2 in
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNF
List Number
303
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Primary Material Application
Stainless Steel, Steel
Coolant Fed
Non-Coolant Through
Measurement System
Pipe
Tap Shank Standard
ANSI
Thread Standard
UNF
Helix Angle
45 Degrees
Threads per Inch
32
Extended Neck
Yes
Primary Material Application ISO Code
M, P1
Thread Limit
H3
Material Grade - Machining
Vanadium High Speed Steel
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, V, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.