Zoro Homepage

Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 2919008

  • Zoro # G5828453


product price: $25.59
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.194"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2919008
Zoro #
G5828453
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H7
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
55% Thread Drill Size
4.25 mm
Shank Length
1 1/2 in
Square Size
0.1510 in
75% Thread Drill Size
#21
Drill Bit Size
0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Finish
TiCN
List Number
290
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
290
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Features
Do It All Spiral Flute Tap, Good for All Materials
Tap Shank Standard
ANSI
Threads per Inch
32
Measurement System
Pipe
Primary Material Application ISO Code
P
Material Grade - Machining
290, Vanadium High Speed Steel
Secondary Material Application ISO Code
H, K, M, P
Thread Limit
H7
Shank Type - Machining
Straight
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application
Steel
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel

Description

Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 3/8 in, Vanadium High Speed Steel, TiCN, Thread Length 21/64 in, 75 Percent Thread Drill Size #21, Thread Limit H7, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.