Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #10-32, Plug, UNF, 3 Flutes, Bright

  • Mfr # 1297600

  • Zoro # G9281946


product price: $51.69
/ea

Key Features

Shank Dia.
0.194"
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Dimension Type
Inch
Tap Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1297600
Zoro #
G9281946
UPC #
-
Country of Origin
Brazil

Dimensions

Shank Dia.
0.194"
Tap Dimension Type
Inch
Tap Size
#10
Overall Length
6"
Thread Length
7/8"
Tap Thread Size
#10-32
Pitch Diameter Limit
H3
Square Size
0.1510 in
Thread Size
#10-32
65% Thread Drill Size
4.15 mm
Shank Length
5 1/8 in
Tap Length Standard
ANSI
75% Thread Drill Size
#21
55% Thread Drill Size
4.25 mm
Size
#10

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Plug
Tap Material
High Speed Steel
Thread Direction
Right Hand
Number of Flutes
3
Tap Grouping
Tap
Number of Pieces
1
Tap Thread Type
UNF
Tap Finish
Bright
Standards
ANSI
List Number
918
Cutting Direction - Machining
Right Hand
Series
918
Coolant Fed
Non-Coolant Through
Secondary Material Application
Aluminum, Cast Iron, High Carbon Steel, Low Carbon Steel, Medium Carbon Steel
Measurement System
Pipe
Primary Material Application ISO Code
H, K, M, N, O, P, S
Tap Type
Spiral Flute
Extended Shank
Yes
Extended Neck
Yes
Secondary Material Application ISO Code
K, N, P
Primary Material Application
All Materials
Thread Limit
H3
Threads per Inch
32
Tap Shank Standard
ANSI
Material Grade - Machining
918
Thread Standard
UNF
Helix Angle
50 Degrees

Description

Extension Tap, Thread Size #10-32, UNF, Overall Length 6 in, High Speed Steel, Bright (Uncoated), Right Hand, 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.