SPIRAL FLUTE Tap, 110 mm, M15x2
- Mfr # 1650013108
- Zoro # G022834901
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
Tap Style
Spiral Flute
Tap Application
Blind Hole
Square Width
9.144 mm
Primary Material Application ISO Code
H, M, P
Tap Finish
V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1650013108
- Zoro #
- G022834901
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Width
- 9.144 mm
- Shank Diameter
- 12.192 mm
- Neck Length
- 54 mm
- Overall Length
- 110 mm
- Square Length
- 14.287 mm
- Thread Size
- M15x2
- Thread Length
- 16 mm
- Wire Rope Length
- 110 mm
- Length
- 110 mm
- Fits Chest Size
- DIN Overall Length, Variable Helix
Description
SPIRAL FLUTE Tap, Thread Size M15x2, Metric, Overall Length 110 mm, Powdered Metal, V, Thread Length 16 mm, Thread Limit D7, Class of Fit 4H-6H, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.