Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 1/2"-13, Modified Bottoming, UNC, 3 Flutes

  • Mfr # 2942700

  • Zoro # G5558366


product price: $54.19
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2942700
Zoro #
G5558366
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-13
Pitch Diameter Limit
H11
Thread Size
1/2"-13
55% Thread Drill Size
11.30 mm
Square Size
0.2740 in
Drill Bit Size
0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in
Shank Length
1 13/32 in
75% Thread Drill Size
0.4219
65% Thread Drill Size
11.00 mm
Size
1/2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
List Number
290
Number of Pieces
1
Tap Finish
Uncoated
Tap Thread Type
UNC
Thread Direction
Right Hand
Standards
ANSI
Tap Grouping
Tap
Series
290
Cutting Direction - Machining
Right Hand
Thread Limit
H11
Secondary Material Application ISO Code
H, K, M, P
Thread Standard
UNC
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Threads per Inch
13
Shank Type - Machining
Straight
Primary Material Application
Steel
Material Grade - Machining
290
Primary Material Application ISO Code
P
Tap Shank Standard
ANSI
Extended Neck
Yes
Secondary Material Application
Cast Iron, Hardened Steel, Stainless Steel
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 3/8 in, Vanadium High Speed Steel, Bright (Uncoated), Thread Length 39/64 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H11, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.