Zoro Homepage

Spiral Flute Tap, 1/2"-20, Modified Bottoming, 3 Flutes, UNF

  • Mfr # 1305801208

  • Zoro # G9278534


product price: $53.59
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Tap Size
1/2"
Shank Dia.
0.367"
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1305801208
Zoro #
G9278534
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Tap Size
1/2"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Thread Size
1/2"-20
Thread Length
1-21/32"
Pitch Diameter Limit
Not Rated
Thread Size
1/2"-20
75% Thread Drill Size
11.40
Square Size
0.2750 in
55% Thread Drill Size
11.80 mm
Shank Length
1 13/32 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
65% Thread Drill Size
11.60 mm
Size
1/2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Measurement System
Fractional Inch
Number of Pieces
1
Tap Grouping
Tap
List Number
13058
Thread Direction
Right Hand
Tap Finish
TiCN
Tap Thread Type
UNF
Cutting Direction - Machining
Right Hand
Series
13058
Material Grade - Machining
13058
Thread Standard
UNF
Features
Eliminates Friction To Enable High Speed Tapping, For Blind Hole Applications, Increased Wear Resistance, Tin Improves Wear Resistance For Extended Tap Life
Primary Material Application
Aluminum, Brass, Bronze, Copper
Extended Neck
Yes
Thread Limit
2B
Helix Angle
45 Degrees
Shank Type - Machining
Straight
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Threads per Inch
20
Primary Material Application ISO Code
N

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit Not Applicable, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.