Zoro Homepage

Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1710508

  • Zoro # G9272426


product price: $78.29
/ea
Free Shipping & Returns

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710508
Zoro #
G9272426
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Shank Length
1 13/32 in
65% Thread Drill Size
11.60 mm
Square Size
0.2740 in
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Thread Size
1/2"-20
55% Thread Drill Size
11.80 mm
75% Thread Drill Size
11.40
Size
1/2
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNF
Tap Grouping
Tap
Tap Finish
TiCN
Cutting Direction - Machining
Right Hand
Series
313NI
Thread Standard
UNF
Secondary Material Application
Hardened Steel, Nickel, Stainless Steel, Titanium
Material Grade - Machining
313NI
Secondary Material Application ISO Code
H, M, S3
Primary Material Application ISO Code
S
Features
DIN Overall Length, OSG V-coating, Premium Powdered Metal VC-10 substrate, Spiral Flute
Coolant Fed
Non-Coolant Through
Primary Material Application
Nickel, Titanium
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Helix Angle
10 Degrees
Measurement System
Fractional Inch
Threads per Inch
20
Thread Limit
H3
Extended Neck
No
Number of Pieces
1
List Number
313NI

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Powdered Metal, TiCN, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.