Zoro Homepage

Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 1733508

  • Zoro # G5759022


product price: $68.39
/ea

Key Features

Overall Length
3-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.367"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1733508
Zoro #
G5759022
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
3-3/8"
Shank Dia.
0.367"
Tap Dimension Type
Inch
Tap Size
1/2"
Thread Length
1-21/32"
Tap Thread Size
1/2"-20
Pitch Diameter Limit
H3
Shank Length
1 13/32 in
55% Thread Drill Size
11.80 mm
Drill Bit Size
0.4480 in, 0.4513 in, 0.4545 in, 0.4578 in, 0.4610 in
Thread Size
1/2"-20
65% Thread Drill Size
11.60 mm
Square Size
0.2750 in
75% Thread Drill Size
11.40
Size
1/2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Finish
TiCN
List Number
303
Tap Thread Type
UNF
Number of Pieces
1
Tap Grouping
Tap
Standards
ANSI
Thread Direction
Right Hand
Series
303
Cutting Direction - Machining
Right Hand
Measurement System
Fractional Inch
Tap Shank Standard
ANSI
Shank Type - Machining
Straight
Material Grade - Machining
303
Extended Neck
Yes
Thread Standard
UNF
Primary Material Application ISO Code
M, P1
Threads per Inch
20
Primary Material Application
Stainless Steel, Steel
Helix Angle
45 Degrees
Coolant Fed
Non-Coolant Through
Thread Limit
H3

Description

Spiral Flute Tap, Thread Size 1/2 In.-20, UNF, Overall Length 3 3/8 in, Vanadium High Speed Steel, V, Thread Length 39/64 in, 75 Percent Thread Drill Size 11.40, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.