Zoro Homepage

Spiral Flute Tap, #12-24, Modified Bottoming, UNC, 3 Flutes, Oxide

  • Mfr # 1749701

  • Zoro # G9274605


product price: $29.89
/ea

Key Features

Overall Length
2-3/8"
Tap Style
Spiral Flute
Shank Dia.
0.220"
Tap Chamfer
Modified Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1749701
Zoro #
G9274605
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-3/8"
Shank Dia.
0.220"
Tap Dimension Type
Inch
Tap Size
#12
Thread Length
15/16"
Tap Thread Size
#12-24
Thread Size
#12-24
Shank Length
1 13/32 in
75% Thread Drill Size
4.45
Drill Bit Size
0.1727 in, 0.1754 in, 0.1781 in, 0.1808 in, 0.1835 in
65% Thread Drill Size
4.60 mm
55% Thread Drill Size
#13
Square Size
0.1650 in
Size
#12
Pitch Diameter Limit
H3

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Modified Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Standards
ANSI
Thread Direction
Right Hand
Tap Thread Type
UNC
Tap Finish
Oxide
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Material Grade - Machining
303, Vanadium High Speed Steel
Thread Standard
UNC
Extended Neck
Yes
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Thread Limit
H3
Threads per Inch
24
Tap Shank Standard
ANSI
Helix Angle
45 Degrees
Measurement System
Pipe
Primary Material Application ISO Code
M, P1
Primary Material Application
Stainless Steel, Steel
Features
High Performance Spiral Flute Tap for Stainless Steel
List Number
303
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size #12-24, UNC, Overall Length 2 3/8 in, Vanadium High Speed Steel, Black Oxide, Thread Length 21/64 in, 75 Percent Thread Drill Size 4.45, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.