Zoro Homepage

Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide

  • Mfr # 1763601

  • Zoro # G9274675


product price: $28.39
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1763601
Zoro #
G9274675
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Pitch Diameter Limit
H5
Tap Thread Size
1/4"-28
65% Thread Drill Size
7/32 in
55% Thread Drill Size
5.70 mm
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Shank Length
1 1/2 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45
Square Size
0.1910 in
Size
1/4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
Powdered Metal
Number of Flutes
3
Thread Direction
Right Hand
Tap Finish
Oxide
Tap Thread Type
UNF
List Number
303
Number of Pieces
1
Standards
ANSI
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
303
Features
High Performance Spiral Flute Tap for Stainless Steel
Helix Angle
45 Degrees
Material Grade - Machining
303, Vanadium High Speed Steel
Thread Standard
UNF
Primary Material Application
Stainless Steel, Steel
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Primary Material Application ISO Code
M, P1
Threads per Inch
28
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Measurement System
Fractional Inch
Thread Limit
H5

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, Black Oxide, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H5, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.