Zoro Homepage

Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, TiCN

  • Mfr # 0137408

  • Zoro # G9274246


product price: $34.49
/ea

Key Features

Overall Length
2-1/2"
Tap Style
Spiral Flute
Shank Dia.
0.255"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0137408
Zoro #
G9274246
UPC #
-
Country of Origin
Brazil

Dimensions

Overall Length
2-1/2"
Shank Dia.
0.255"
Tap Dimension Type
Inch
Tap Size
1/4"
Thread Length
1"
Tap Thread Size
1/4"-28
Pitch Diameter Limit
H4
Shank Length
1 1/2 in
Square Size
0.1910 in
Drill Bit Size
0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in
Thread Size
1/4"-28
75% Thread Drill Size
5.45
Size
1/4

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
3
Tap Thread Type
UNF
Standards
ANSI
List Number
303
Thread Direction
Right Hand
Tap Finish
TiCN
Number of Pieces
1
Tap Grouping
Tap
Series
303
Cutting Direction - Machining
Right Hand
Primary Material Application ISO Code
M, P1
Shank Type - Machining
Straight
Threads per Inch
28
Measurement System
Fractional Inch
Helix Angle
45 Degrees
Primary Material Application
Stainless Steel, Steel
Extended Neck
Yes
Thread Limit
H4
Tap Shank Standard
ANSI
Thread Standard
UNF
Coolant Fed
Non-Coolant Through

Description

Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 1/2 in, Vanadium High Speed Steel, V, Thread Length 25/64 in, 75 Percent Thread Drill Size 5.45, Thread Limit H4, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.