Zoro Homepage

Spiral Flute Tap, 2-1/2"-4, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1301503801

  • Zoro # G9277161


product price: $2,038.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/2"-4
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301503801
Zoro #
G9277161
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/2"-4
Tap Size
2-1/2"
Overall Length
12-13/32"
Shank Dia.
2.100"
Tap Dimension Type
Inch
Thread Length
4"
75% Thread Drill Size
2.2564
Drill Bit Size
2.2402 in, 2.2564 in, 2.2727 in, 2.2889 in, 2.3051 in
Square Size
1.5740 in
65% Thread Drill Size
2.2889 in
Shank Length
10 3/8 in
Thread Size
2-1/2"-4
Tap Length Standard
DIN
Size
2-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Grouping
Tap
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Series
13015
Cutting Direction - Machining
Right Hand
Class of Fit
2B
Thread Standard
UNC
Threads per Inch
4
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Material Grade - Machining
13015
Secondary Material Application ISO Code
M
Shank Type - Machining
Straight
Thread Limit
2B
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 1/2 In.-4, UNC, Overall Length 12 13/32 in, High Speed Steel, Black Oxide, Thread Length 2 in, 75 Percent Thread Drill Size 2.2564, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.