Zoro Homepage

Spiral Flute Tap, 2-1/2"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301402501

  • Zoro # G9276355


product price: $2,038.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301402501
Zoro #
G9276355
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/2"-8
Tap Size
2-1/2"
Thread Length
4"
Shank Dia.
2.100"
Tap Dimension Type
Inch
Overall Length
275.00mm
75% Thread Drill Size
2.3782
Shank Length
5 13/16 in
Square Size
1.5750 in
Thread Size
2-1/2"-8
65% Thread Drill Size
2.3945 in
Tap Length Standard
DIN
Drill Bit Size
2.3701 in, 2.3782 in, 2.3863 in, 2.3945 in, 2.4026 in
Size
2-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Grouping
Tap
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Series
13014
Cutting Direction - Machining
Right Hand
Coolant Fed
Non-Coolant Through
Threads per Inch
8
Primary Material Application
Cast Iron, Steel
Extended Neck
Yes
Secondary Material Application ISO Code
M
Thread Standard
UNC
Secondary Material Application
Stainless Steel
Class of Fit
2B
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Shank Type - Machining
Straight
Helix Angle
15 Degrees
Material Grade - Machining
16500
Thread Limit
2B
Features
Horizontal Taps
Tap Shank Standard
ANSI
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 2 1/2 In.-8, UNC, Overall Length 10 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.3782, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.