Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 2-1/2"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1302402501

  • Zoro # G9276696


product price: $2,154.86
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/2"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302402501
Zoro #
G9276696
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/2"-8
Overall Length
275.00mm
Shank Dia.
2.100"
Tap Size
2-1/2"
Tap Dimension Type
Inch
Thread Length
4"
Tap Length Standard
DIN
75% Thread Drill Size
2.3782
Drill Bit Size
2.3701 in, 2.3782 in, 2.3863 in, 2.3945 in, 2.4026 in
Square Size
1.5740 in
Thread Size
2-1/2"-8
65% Thread Drill Size
2.3945 in
Shank Length
5 13/16 in
Size
2-1/2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Thread Direction
Right Hand
Tap Style
Spiral Flute
Tap Material
High Speed Steel
Tap Grouping
Tap
Cutting Direction - Machining
Right Hand
Series
13024
Thread Limit
2B
Shank Type - Machining
Straight
Thread Standard
UNC
Extended Neck
Yes
Class of Fit
2B
Coolant Fed
Coolant Through
Material Grade - Machining
13024
Threads per Inch
8
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Tap Shank Standard
ANSI
Helix Angle
15 Degrees
Secondary Material Application
Stainless Steel
Primary Material Application
Cast Iron, Steel
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Number of Pieces
1
List Number
13024

Description

Spiral Flute Tap, Thread Size 2 1/2 In.-8, UNC, Overall Length 10 13/16 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.3782, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.