Zoro Homepage

Spiral Flute Tap, 2-1/4"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302403701

  • Zoro # G9276802


product price: $1,847.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-4-1/2
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302403701
Zoro #
G9276802
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/4"-4-1/2
Tap Size
2-1/4"
Shank Dia.
1.864"
Thread Length
3-9/16"
Overall Length
11-1/64"
Tap Dimension Type
Inch
Square Size
1.4200 in
Shank Length
9 7/32 in
Tap Length Standard
DIN
Thread Size
2-1/4"-4-1/2
Drill Bit Size
2.0191 in, 2.0335 in, 2.0479 in, 2.0624 in, 2.0768 in
75% Thread Drill Size
2.0335
65% Thread Drill Size
2.0624 in
Size
2-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Style
Spiral Flute
Tap Grouping
Tap
Tap Material
High Speed Steel
Thread Direction
Right Hand
Series
13024
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Extended Neck
Yes
Coolant Fed
Coolant Through
Secondary Material Application ISO Code
M
Measurement System
Fractional Inch
Class of Fit
2B
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Helix Angle
15 Degrees
Thread Limit
2B
Threads per Inch
4 1/2
Primary Material Application
Cast Iron, Steel
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Thread Standard
UNC
Tap Shank Standard
ANSI
Material Grade - Machining
13024
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 1/4 In.-4.5, UNC, Overall Length 11 1/64 in, High Speed Steel, Black Oxide, Thread Length 1 25/32 in, 75 Percent Thread Drill Size 2.0335, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.