Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, 2-1/4"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302503701

  • Zoro # G9277484


product price: $1,774.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-4-1/2
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302503701
Zoro #
G9277484
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/4"-4-1/2
Tap Dimension Type
Inch
Shank Dia.
1.864"
Overall Length
11-1/64"
Tap Size
2-1/4"
Thread Length
3-9/16"
Thread Size
2-1/4"-4-1/2
75% Thread Drill Size
2.0335
Tap Length Standard
DIN
65% Thread Drill Size
2.0624 in
Shank Length
9 7/32 in
Square Size
1.4200 in
Drill Bit Size
2.0191 in, 2.0335 in, 2.0479 in, 2.0624 in, 2.0768 in
Size
2-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13025
Helix Angle
45 Degrees
Class of Fit
2B
Extended Neck
Yes
Measurement System
Fractional Inch
Threads per Inch
4 1/2
Primary Material Application ISO Code
K, P
Thread Standard
UNC
Material Grade - Machining
13025
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel
Thread Limit
2B
Coolant Fed
Coolant Through
Primary Material Application
Cast Iron, Steel
Features
Vertical Tapping Solutions for the Oil and Gas Industry
Tap Shank Standard
ANSI
List Number
13025
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 1/4 In.-4.5, UNC, Overall Length 11 1/64 in, High Speed Steel, Black Oxide, Thread Length 1 25/32 in, 75 Percent Thread Drill Size 2.0335, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.