Zoro Homepage

Spiral Flute Tap, 2-1/4"-8, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1302404001

  • Zoro # G9276836


product price: $1,767.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1302404001
Zoro #
G9276836
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/4"-8
Tap Size
2-1/4"
Tap Dimension Type
Inch
Shank Dia.
1.894"
Thread Length
3-9/16"
Overall Length
250.00mm
Tap Length Standard
DIN
Square Size
1.4200 in
75% Thread Drill Size
2.1282
65% Thread Drill Size
2.1445 in
Shank Length
5 5/16 in
Drill Bit Size
2.1201 in, 2.1282 in, 2.1363 in, 2.1445 in, 2.1526 in
Thread Size
2-1/4"-8
Size
2-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Tap Grouping
Tap
Thread Direction
Right Hand
Series
13024
Cutting Direction - Machining
Right Hand
Primary Material Application
Cast Iron, Steel
Class of Fit
2B
Material Grade - Machining
13024
Primary Material Application ISO Code
K, P
Threads per Inch
8
Thread Standard
UNC
Features
Horizontal Tapping Solutions for the Oil and Gas Industry
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Helix Angle
15 Degrees
Thread Limit
2B
Tap Shank Standard
ANSI
Measurement System
Fractional Inch
Coolant Fed
Coolant Through
Extended Neck
Yes
Secondary Material Application
Stainless Steel
List Number
13024
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 1/4 In.-8, UNC, Overall Length 9 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.