Zoro Homepage

Spiral Flute Tap, 2-1/4"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301404001

  • Zoro # G9276495


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301404001
Zoro #
G9276495
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/4"-8
Overall Length
250.00mm
Thread Length
3-9/16"
Tap Dimension Type
Inch
Tap Size
2-1/4"
Shank Dia.
1.894"
75% Thread Drill Size
2.1282
Square Size
1.4200 in
Tap Length Standard
DIN
Shank Length
5 5/16 in
65% Thread Drill Size
2.1445 in
Drill Bit Size
2.1201 in, 2.1282 in, 2.1363 in, 2.1445 in, 2.1526 in
Thread Size
2-1/4"-8
Size
2-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Series
13014
Cutting Direction - Machining
Right Hand
Material Grade - Machining
16500
Thread Limit
2B
Measurement System
Fractional Inch
Coolant Fed
Non-Coolant Through
Extended Neck
Yes
Primary Material Application
Cast Iron, Steel
Features
Horizontal Taps
Thread Standard
UNC
Class of Fit
2B
Shank Type - Machining
Straight
Secondary Material Application ISO Code
M
Threads per Inch
8
Helix Angle
15 Degrees
Tap Shank Standard
ANSI
Secondary Material Application
Stainless Steel
Primary Material Application ISO Code
K, P
Number of Pieces
1
List Number
13014

Description

Spiral Flute Tap, Thread Size 2 1/4 In.-8, UNC, Overall Length 9 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.