Zoro Homepage

Spiral Flute Tap, 2-1/4"-8, Modified Bottoming, UNF, 6 Flutes, Oxide

  • Mfr # 1301504001

  • Zoro # G9277177


product price: $1,660.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2-1/4"-8
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301504001
Zoro #
G9277177
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2-1/4"-8
Thread Length
3-9/16"
Overall Length
250.00mm
Tap Dimension Type
Inch
Shank Dia.
1.864"
Tap Size
2-1/4"
75% Thread Drill Size
2.1282
Thread Size
2-1/4"-8
65% Thread Drill Size
2.1445 in
Drill Bit Size
2.1201 in, 2.1282 in, 2.1363 in, 2.1445 in, 2.1526 in
Shank Length
5 5/16 in
Square Size
1.4200 in
Tap Length Standard
DIN
Size
2-1/4
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNF
Number of Flutes
6
Tap Finish
Oxide
Tap Material
High Speed Steel
Tap Grouping
Tap
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13015
Secondary Material Application ISO Code
M
Primary Material Application ISO Code
K, P
Extended Neck
Yes
Shank Type - Machining
Straight
Material Grade - Machining
13015
Secondary Material Application
Stainless Steel
Tap Shank Standard
ANSI
Threads per Inch
8
Thread Standard
UNC
Primary Material Application
Cast Iron, Steel
Helix Angle
45 Degrees
Class of Fit
2B
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Measurement System
Fractional Inch
Number of Pieces
1
List Number
13015

Description

Spiral Flute Tap, Thread Size 2 1/4 In.-8, UNC, Overall Length 9 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 in, 75 Percent Thread Drill Size 2.1282, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.