Shop OSG
See all product information
Create Account
SPIRAL FLUTE Tap, 2 15/16 in, 3/8"-24
- Mfr # 0143101
- Zoro # G722834102
product price:Â
$
40.65
/ea
Key Features
List Number
313
Number of Flutes
3
Tap Material
Powdered Metal
Overall Length
2 15/16 in
Thread Length
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0143101
- Zoro #
- G722834102
- UPC #
- -
- Country of Origin
- Brazil
Dimensions
- Overall Length
- 2 15/16 in
- Thread Length
- 1/2 in
- Shank Diameter
- 3/8 in
- Square Length
- 0.437 in
- Square Width
- 0.286 in
- Thread Size
- 3/8"-24
- Wire Rope Length
- 2 15/16 in
- Length
- 2 15/16 in
Description
SPIRAL FLUTE Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 15/16 in, Powdered Metal, Black Oxide, Thread Length 1/2 in, Thread Limit H3, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.