Zoro Homepage

Spiral Flute Tap, 2"-4-1/2, Modified Bottoming, UNC, 6 Flutes, Oxide

  • Mfr # 1301503601

  • Zoro # G9277143


product price: $1,125.99
/ea
Free Shipping & Returns

Key Features

Tap Thread Size
2"-4-1/2
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301503601
Zoro #
G9277143
UPC #
-
Country of Origin
Japan

Dimensions

Tap Thread Size
2"-4-1/2
Shank Dia.
1.644"
Thread Length
3-9/16"
Tap Dimension Type
Inch
Overall Length
250.00mm
Tap Size
2"
Drill Bit Size
1.7691 in, 1.7835 in, 1.7979 in, 1.8124 in, 1.8268 in
Thread Size
2"-4-1/2
Square Size
1.2330 in
Tap Length Standard
DIN
75% Thread Drill Size
1.7835
Shank Length
8 1/32 in
65% Thread Drill Size
1.8124 in
Size
2
Pitch Diameter Limit
Not Rated

Details

Item
Spiral Flute Tap
Tap Chamfer
Modified Bottoming
Tap Thread Type
UNC
Number of Flutes
6
Tap Finish
Oxide
Tap Grouping
Tap
Tap Material
High Speed Steel
Tap Style
Spiral Flute
Thread Direction
Right Hand
Cutting Direction - Machining
Right Hand
Series
13015
Secondary Material Application
Stainless Steel
Helix Angle
45 Degrees
Material Grade - Machining
13015
Secondary Material Application ISO Code
M
Coolant Fed
Non-Coolant Through
Thread Limit
2B
Thread Standard
UNC
Shank Type - Machining
Straight
Tap Shank Standard
ANSI
Extended Neck
Yes
Class of Fit
2B
Threads per Inch
4 1/2
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, P
Primary Material Application
Cast Iron, Steel
List Number
13015
Number of Pieces
1

Description

Spiral Flute Tap, Thread Size 2 In.-4.5, UNC, Overall Length 9 27/32 in, High Speed Steel, Black Oxide, Thread Length 1 25/32 in, 75 Percent Thread Drill Size 1.7835, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.