Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spiral Flute Tap, #2-56, Bottoming, 2 Flutes, UNC

  • Mfr # 0135408

  • Zoro # G9273984


product price: $49.59
/ea

Key Features

Overall Length
1-3/4"
Tap Style
Spiral Flute
Shank Dia.
0.141"
Tap Chamfer
Bottoming
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0135408
Zoro #
G9273984
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
1-3/4"
Shank Dia.
0.141"
Tap Dimension Type
Inch
Tap Size
#2
Thread Length
7/16"
Pitch Diameter Limit
H2
Tap Thread Size
#2-56
Drill Bit Size
0.0674 in, 0.0686 in, 0.0698 in, 0.0709 in, 0.0721 in
Square Size
0.1100 in
Shank Length
1 1/4 in
Thread Size
#2-56
75% Thread Drill Size
1.73
Size
#2

Details

Item
Spiral Flute Tap
Tap Style
Spiral Flute
Tap Chamfer
Bottoming
Tap Material
High Speed Steel
Number of Flutes
2
List Number
303
Tap Grouping
Tap
Tap Finish
TiCN
Thread Direction
Right Hand
Tap Thread Type
UNC
Number of Pieces
1
Standards
ANSI
Series
303
Cutting Direction - Machining
Right Hand
Thread Standard
UNC
Helix Angle
45 Degrees
Primary Material Application ISO Code
M, P1
Coolant Fed
Non-Coolant Through
Threads per Inch
56
Primary Material Application
Stainless Steel, Steel
Tap Shank Standard
ANSI
Extended Neck
Yes
Measurement System
Pipe
Thread Limit
H2
Shank Type - Machining
Straight

Description

Spiral Flute Tap, Thread Size #2-56, UNC, Overall Length 1 3/4 in, Vanadium High Speed Steel, V, Thread Length 7/16 in, 75 Percent Thread Drill Size 1.73, Thread Limit H2, Class of Fit 2B-3B, Thread Direction Right Hand, Number of Flutes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.